Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Material
Rubber
O.D. Type
Straight
Bore Type
Round Bore
Static Load Rating [Max]
11900 lbf
Lubricant
Mul-Temp SRL
Dynamic Load Rating
17114 lbf
Precision Level
Standard (ABEC 1)
No. in Set
Single Bearing
Ball Material
Steel
Inch/Metric
Metric Bore
Cage Type
Metal
Corner Radius [Min]
2 mm
Limiting Speed - Grease
4500 rpm
Enclosure
Double Sealed
Contact Angle
0°
Snap Ring
No Snap Ring
Limiting Speed - Oil
N/A
Radial Internal Clearance Specification
Greater Than Normal Clearance
Inner Ring Width
26 mm
Locking Device
No Locking Device
Precision
Standard
I.D.
80 mm
O.D.
140 mm
Bearing Type
Radial
Preload Level
None
Outer Ring Width
26 mm
Capacity
Standard Capacity
icNumber
7696127
Material
Steel
Cage Material
Pressed Steel
Radial Internal Clearance
C3
Rows of Balls
Single
Seal Type
Non-Contact Seals
Weight
3.108 LB
EAN or UPC
29176015588
We're here for you
with Service Centers across the country - We have your back