Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Pressed Steel
Preload Level
None
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
4500 rpm
Limiting Speed - Oil
N/A
Ball Material
Steel
Radial Internal Clearance
Normal
O.D.
140 mm
Rows of Balls
Single
Seal Material
Rubber
Precision
Standard
Inch/Metric
Metric Bore
Contact Angle
0°
Snap Ring
No Snap Ring
O.D. Type
Straight
Static Load Rating [Max]
11915 lbf
Material
Steel
Cage Type
Metal
icNumber
7696127
I.D.
80 mm
Seal Type
Non-Contact Seals
Dynamic Load Rating
16299 lbf
Corner Radius [Min]
2 mm
Locking Device
No Locking Device
Bore Type
Round Bore
Capacity
Standard Capacity
Outer Ring Width
26 mm
Enclosure
Double Sealed
Weight
3.032 LB
EAN or UPC
29176015571
We're here for you
with Service Centers across the country - We have your back