Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Enclosure
Open
Contact Angle
0°
Limiting Speed - Grease
4500 rpm
Radial Internal Clearance Specification
Normal Clearance
Snap Ring
With Snap Ring
Precision
Standard
Seal Type
Unsealed
Inch/Metric
Metric Bore
Bore Type
Round Bore
Radial Internal Clearance
Normal
I.D.
80 mm
Cage Type
Metal
Dynamic Load Rating
16299 lbf
Bearing Type
Radial
Outer Ring Width
26 mm
Corner Radius [Min]
2 mm
Limiting Speed - Oil
5300 rpm
O.D. Type
Straight w/ Snap Ring
Rows of Balls
Single
Locking Device
No Locking Device
Static Load Rating [Max]
11915 lbf
Cage Material
Pressed Steel
Seal Material
None
Precision Level
Standard (ABEC 1)
O.D.
140 mm
Ball Material
Steel
Preload Level
None
icNumber
7704939
Material
Steel
Capacity
Standard Capacity
Weight
3.031 LB
EAN or UPC
29176034848
We're here for you
with Service Centers across the country - We have your back