Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D. Type
Straight
Ball Material
Steel
Contact Angle
0°
O.D.
140.0000 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Capacity
Standard Capacity
Locking Device
No Locking Device
Limiting Speed - Grease
3000 rpm
I.D.
80 mm
Precision Level
Standard (ABEC 1)
Outer Ring Width
26 mm
No. in Set
Single Bearing
Lubricant
Mul-Temp SRL
Precision
Standard
Dynamic Load Rating
16,299.00 lbf
Snap Ring
No Snap Ring
Seal Material
Buna-N
Cage Material
Pressed Steel
icNumber
7696127
Width
26 mm
Seal Type
Contact Seals
Limiting Speed - Oil
5300 rpm
Bearing Type
Radial
Cage Type
Metal
Enclosure
Double Sealed
Bore Type
Round Bore
Inch/Metric
Metric Bore
Preload Level
None
Rows of Balls
Single
Material
Steel
Inner Ring Width
26 mm
Static Load Rating [Max]
11,915.00 lbf
Radial Internal Clearance
C3
Corner Radius [Min]
2.00 mm
Weight
3.115 LB
EAN or UPC
29176064746
We're here for you
with Service Centers across the country - We have your back