Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Corner Radius [Min]
1.5 mm
Seal Material
Metal
Preload Level
None
Dynamic Load Rating
14837 lbf
Seal Type
Non-Contact Seals
Limiting Speed - Grease
4800 rpm
Bore Type
Round Bore
Limiting Speed - Oil
N/A
icNumber
7698021
Precision Level
Standard (ABEC 1)
Precision
Standard
Snap Ring
No Snap Ring
Cage Type
Metal
I.D.
75 mm
Material
Steel
Bearing Type
Radial
O.D. Type
Straight
Inch/Metric
Metric Bore
Outer Ring Width
25 mm
Radial Internal Clearance
Normal
Enclosure
Double Shielded
Cage Material
Pressed Steel
O.D.
130 mm
Ball Material
Steel
Rows of Balls
Single
Locking Device
No Locking Device
Radial Internal Clearance Specification
Normal Clearance
Contact Angle
0°
Capacity
Standard Capacity
Static Load Rating [Max]
11128 lbf
Weight
2.601 LB
EAN or UPC
29176015519
We're here for you
with Service Centers across the country - We have your back