Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D.
130 mm
Precision
Standard
Ball Material
Steel
Static Load Rating [Max]
11128 lbf
Corner Radius [Min]
1.5 mm
Inch/Metric
Metric Bore
I.D.
75 mm
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
Cage Type
Metal
Limiting Speed - Grease
4800 rpm
Enclosure
Double Sealed
Outer Ring Width
25 mm
Dynamic Load Rating
14837 lbf
O.D. Type
Straight
icNumber
7695967
Contact Angle
0°
Rows of Balls
Single
Snap Ring
No Snap Ring
Capacity
Standard Capacity
Preload Level
None
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
Precision Level
Standard (ABEC 1)
Material
Steel
Cage Material
Pressed Steel
Bore Type
Round Bore
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Seal Material
Rubber
Weight
2.601 LB
EAN or UPC
29176015472
We're here for you
with Service Centers across the country - We have your back