Single Row Radial Ball Bearing - Open Type w/ Snap Ring
Item #101106229
each
Single Row Radial Bearing
75 mm ID x 130 mm OD x 25 mm Wide
Open
With Snap Ring
Normal Clearance
description
Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Preload Level
None
Contact Angle
0°
Locking Device
No Locking Device
Seal Material
None
I.D.
75 mm
Bearing Type
Radial
Radial Internal Clearance Specification
Normal Clearance
Seal Type
Unsealed
Dynamic Load Rating
14837 lbf
Ball Material
Steel
Radial Internal Clearance
Normal
Limiting Speed - Oil
5600 rpm
Precision Level
Standard (ABEC 1)
Capacity
Standard Capacity
Outer Ring Width
25 mm
Bore Type
Round Bore
O.D.
130 mm
Cage Type
Metal
Rows of Balls
Single
Limiting Speed - Grease
4800 rpm
Corner Radius [Min]
1.5 mm
Static Load Rating [Max]
11128 lbf
O.D. Type
Straight w/ Snap Ring
Material
Steel
Precision
Standard
Inch/Metric
Metric Bore
Enclosure
Open
Snap Ring
With Snap Ring
Cage Material
Pressed Steel
Weight
2.601 LB
EAN or UPC
29176069468
We're here for you
with Service Centers across the country - We have your back