Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
Snap Ring
No Snap Ring
Static Load Rating [Max]
11,100.00 lbf
icNumber
7699319
Enclosure
Open
O.D.
130.0000 mm
Inch/Metric
Metric Bore
Dynamic Load Rating
15,579.00 lbf
Inner Ring Width
25 mm
Limiting Speed - Grease
4800 rpm
Seal Type
Unsealed
Outer Ring Width
25 mm
Locking Device
No Locking Device
Seal Material
None
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Bore Type
Round Bore
Cage Material
Pressed Steel
O.D. Type
Straight
Limiting Speed - Oil
5600 rpm
Radial Internal Clearance
Normal
I.D.
75 mm
Width
25 mm
Corner Radius [Min]
1.50 mm
No. in Set
Single Bearing
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Capacity
Standard Capacity
Ball Material
Steel
Cage Type
Metal
Lubricant
Oil Preservative
Precision
Standard
Contact Angle
0°
Preload Level
None
Weight
2.205 LB
EAN or UPC
29176015458
We're here for you
with Service Centers across the country - We have your back