Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Radial Internal Clearance
Normal
Outer Ring Width
24 mm
Snap Ring
No Snap Ring
Preload Level
None
Locking Device
No Locking Device
I.D.
70 mm
Rows of Balls
Single
Capacity
Standard Capacity
Radial Internal Clearance Specification
Normal Clearance
Inch/Metric
Metric Bore
Contact Angle
0°
Static Load Rating [Max]
9892 lbf
Cage Type
Metal
Limiting Speed - Oil
N/A
Precision
Standard
Corner Radius [Min]
1.5 mm
O.D. Type
Straight
Bore Type
Round Bore
Cage Material
Pressed Steel
Limiting Speed - Grease
5000 rpm
icNumber
7698020
Ball Material
Steel
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Material
Steel
Enclosure
Double Shielded
Seal Material
Metal
O.D.
125 mm
Bearing Type
Radial
Dynamic Load Rating
13938 lbf
Weight
2.381 LB
EAN or UPC
29176015434
We're here for you
with Service Centers across the country - We have your back