Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Grease
5000 rpm
Cage Type
Metal
Corner Radius [Min]
1.5 mm
Capacity
Standard Capacity
Ball Material
Steel
Bore Type
Round Bore
icNumber
7696126
Material
Steel
Bearing Type
Radial
Precision
Standard
No. in Set
Single Bearing
Limiting Speed - Oil
N/A
Locking Device
No Locking Device
Enclosure
Double Sealed
I.D.
70 mm
Contact Angle
0°
Static Load Rating [Max]
9910 lbf
Radial Internal Clearance Specification
Greater Than Normal Clearance
Inner Ring Width
24 mm
Cage Material
Pressed Steel
O.D.
125 mm
Preload Level
None
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Outer Ring Width
24 mm
Rows of Balls
Single
Dynamic Load Rating
14635 lbf
Seal Material
Rubber
Seal Type
Non-Contact Seals
Snap Ring
No Snap Ring
O.D. Type
Straight
Radial Internal Clearance
C3
Lubricant
Mul-Temp SRL
Weight
2.361 LB
EAN or UPC
29176015403
We're here for you
with Service Centers across the country - We have your back