Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Enclosure
Double Sealed
Corner Radius [Min]
1.5 mm
Limiting Speed - Oil
N/A
Ball Material
Steel
Static Load Rating [Max]
9892 lbf
Outer Ring Width
24 mm
Preload Level
None
Snap Ring
No Snap Ring
Inch/Metric
Metric Bore
Contact Angle
0°
O.D. Type
Straight
Capacity
Standard Capacity
O.D.
125 mm
Bearing Type
Radial
Material
Steel
Rows of Balls
Single
Dynamic Load Rating
13938 lbf
I.D.
70 mm
Locking Device
No Locking Device
Precision Level
Standard (ABEC 1)
Radial Internal Clearance
Normal
Limiting Speed - Grease
5000 rpm
Bore Type
Round Bore
Precision
Standard
Cage Type
Metal
Seal Material
Rubber
Radial Internal Clearance Specification
Normal Clearance
icNumber
7696126
Seal Type
Non-Contact Seals
Cage Material
Pressed Steel
Weight
2.381 LB
EAN or UPC
29176015397
We're here for you
with Service Centers across the country - We have your back