Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Lawn and garden equipment
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
icNumber
7697107
Limiting Speed - Oil
6300 rpm
Locking Device
No Locking Device
O.D.
125 mm
Cage Material
Pressed Steel
Radial Internal Clearance
Normal
Static Load Rating [Max]
9892 lbf
Limiting Speed - Grease
5000 rpm
Dynamic Load Rating
13938 lbf
Preload Level
None
Contact Angle
0°
Rows of Balls
Single
Inch/Metric
Metric Bore
Outer Ring Width
24 mm
Material
Steel
Seal Material
Rubber
Seal Type
Non-Contact Seals
Bore Type
Round Bore
Cage Type
Metal
Snap Ring
No Snap Ring
Precision
Standard
O.D. Type
Straight
Enclosure
Single Seal
Capacity
Standard Capacity
Ball Material
Steel
Corner Radius [Min]
1.5 mm
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Radial Internal Clearance Specification
Normal Clearance
I.D.
70 mm
Weight
2.425 LB
EAN or UPC
29176034800
We're here for you
with Service Centers across the country - We have your back