Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Dynamic Load Rating
13938 lbf
Locking Device
No Locking Device
Corner Radius [Min]
1.5 mm
O.D. Type
Straight w/ Snap Ring
Material
Steel
Capacity
Standard Capacity
Cage Material
Pressed Steel
Rows of Balls
Single
Contact Angle
0°
Outer Ring Width
24 mm
Seal Type
Unsealed
Inch/Metric
Metric Bore
icNumber
7696881
Preload Level
None
Bearing Type
Radial
Seal Material
None
Bore Type
Round Bore
Limiting Speed - Grease
5000 rpm
Limiting Speed - Oil
6300 rpm
Enclosure
Open
Ball Material
Steel
Cage Type
Metal
O.D.
125 mm
I.D.
70 mm
Precision Level
Standard (ABEC 1)
Precision
Standard
Radial Internal Clearance
Normal
Radial Internal Clearance Specification
Normal Clearance
Static Load Rating [Max]
9892 lbf
Snap Ring
With Snap Ring
Weight
2.535 LB
EAN or UPC
29176034794
We're here for you
with Service Centers across the country - We have your back