Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
Seal Type
Unsealed
Outer Ring Width
24 mm
Bore Type
Round Bore
Locking Device
No Locking Device
No. in Set
Single Bearing
Corner Radius [Min]
1.50 mm
Precision
Standard
Radial Internal Clearance
Normal
Enclosure
Open
Dynamic Load Rating
14,635.00 lbf
Limiting Speed - Grease
5000 rpm
Ball Material
Steel
Preload Level
None
Inch/Metric
Metric Bore
Contact Angle
0°
Precision Level
Standard (ABEC 1)
Material
Steel
O.D.
125.0000 mm
icNumber
7699317
Capacity
Standard Capacity
Snap Ring
No Snap Ring
Lubricant
Oil Preservative
Cage Type
Metal
Cage Material
Pressed Steel
Bearing Type
Radial
Inner Ring Width
24 mm
Limiting Speed - Oil
6300 rpm
Radial Internal Clearance Specification
Normal Clearance
Seal Material
None
I.D.
70 mm
O.D. Type
Straight
Static Load Rating [Max]
9,910.00 lbf
Width
24 mm
Weight
2.366 LB
EAN or UPC
29176015373
We're here for you
with Service Centers across the country - We have your back