Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
0°
Limiting Speed - Grease
5300 rpm
Radial Internal Clearance Specification
Normal Clearance
Ball Material
Steel
Radial Internal Clearance
Normal
I.D.
65 mm
Precision
Standard
Cage Material
Pressed Steel
Inch/Metric
Metric Bore
Locking Device
No Locking Device
Bearing Type
Radial
Preload Level
None
Snap Ring
No Snap Ring
Material
Steel
Precision Level
Standard (ABEC 1)
Dynamic Load Rating
12814 lbf
Enclosure
Double Shielded
O.D. Type
Straight
Static Load Rating [Max]
8992 lbf
Seal Material
Metal
Cage Type
Metal
Limiting Speed - Oil
N/A
O.D.
120 mm
Corner Radius [Min]
1.5 mm
Rows of Balls
Single
icNumber
7698019
Outer Ring Width
23 mm
Capacity
Standard Capacity
Seal Type
Non-Contact Seals
Bore Type
Round Bore
Weight
2.194 LB
EAN or UPC
29176015359
We're here for you
with Service Centers across the country - We have your back