Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Material
Steel
Precision
Standard
icNumber
7696038
I.D.
65 mm
Contact Angle
0°
Cage Type
Metal
Radial Internal Clearance Specification
Greater Than Normal Clearance
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
Inner Ring Width
23 mm
Radial Internal Clearance
C3
O.D.
120 mm
O.D. Type
Straight
Dynamic Load Rating
13573 lbf
No. in Set
Single Bearing
Seal Material
Rubber
Static Load Rating [Max]
9010 lbf
Limiting Speed - Oil
N/A
Enclosure
Double Sealed
Locking Device
No Locking Device
Snap Ring
No Snap Ring
Lubricant
Mul-Temp SRL
Cage Material
Pressed Steel
Corner Radius [Min]
1.5 mm
Limiting Speed - Grease
5300 rpm
Outer Ring Width
23 mm
Inch/Metric
Metric Bore
Capacity
Standard Capacity
Preload Level
None
Ball Material
Steel
Seal Type
Non-Contact Seals
Rows of Balls
Single
Bearing Type
Radial
Weight
2.194 LB
EAN or UPC
29176015328
We're here for you
with Service Centers across the country - We have your back