Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Capacity
Standard Capacity
I.D.
65 mm
Limiting Speed - Grease
5300 rpm
Cage Type
Metal
Cage Material
Pressed Steel
Seal Material
Rubber
Rows of Balls
Single
Ball Material
Steel
Precision
Standard
Bore Type
Round Bore
Outer Ring Width
23 mm
O.D. Type
Straight
Radial Internal Clearance Specification
Normal Clearance
Precision Level
Standard (ABEC 1)
icNumber
7696038
Inch/Metric
Metric Bore
Material
Steel
Bearing Type
Radial
Preload Level
None
Static Load Rating [Max]
8992 lbf
Limiting Speed - Oil
N/A
Seal Type
Non-Contact Seals
Dynamic Load Rating
12814 lbf
Snap Ring
No Snap Ring
O.D.
120 mm
Radial Internal Clearance
Normal
Enclosure
Double Sealed
Contact Angle
0°
Locking Device
No Locking Device
Corner Radius [Min]
1.5 mm
Weight
2.213 LB
EAN or UPC
29176015311
We're here for you
with Service Centers across the country - We have your back