Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
I.D.
65 mm
Snap Ring
With Snap Ring
Cage Type
Metal
Outer Ring Width
23 mm
Bore Type
Round Bore
Seal Type
Unsealed
Contact Angle
0°
Enclosure
Open
Capacity
Standard Capacity
Radial Internal Clearance Specification
Normal Clearance
Preload Level
None
Limiting Speed - Oil
6300 rpm
Inch/Metric
Metric Bore
O.D. Type
Straight w/ Snap Ring
Radial Internal Clearance
Normal
Static Load Rating [Max]
8992 lbf
O.D.
120 mm
Seal Material
None
Limiting Speed - Grease
5300 rpm
Cage Material
Pressed Steel
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Corner Radius [Min]
1.5 mm
icNumber
7704937
Material
Steel
Rows of Balls
Single
Ball Material
Steel
Locking Device
No Locking Device
Dynamic Load Rating
12927 lbf
Precision
Standard
Weight
2.094 LB
EAN or UPC
29176034770
We're here for you
with Service Centers across the country - We have your back