Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Material
Rubber
Lubricant
Mul-Temp SRL
I.D.
60 mm
Dynamic Load Rating
12393 lbf
Enclosure
Double Sealed
Preload Level
None
Static Load Rating [Max]
8130 lbf
Material
Steel
Limiting Speed - Oil
N/A
O.D. Type
Straight
Rows of Balls
Single
Locking Device
No Locking Device
Outer Ring Width
22 mm
Cage Material
Pressed Steel
No. in Set
Single Bearing
Corner Radius [Min]
1.5 mm
Radial Internal Clearance
C3
Cage Type
Metal
Snap Ring
No Snap Ring
Limiting Speed - Grease
5600 rpm
Contact Angle
0°
Inch/Metric
Metric Bore
Bore Type
Round Bore
Precision
Standard
Inner Ring Width
22 mm
Ball Material
Steel
icNumber
7695965
Seal Type
Non-Contact Seals
Radial Internal Clearance Specification
Greater Than Normal Clearance
Precision Level
Standard (ABEC 1)
Capacity
Standard Capacity
Bearing Type
Radial
O.D.
110 mm
Weight
1.709 LB
EAN or UPC
29176015229
We're here for you
with Service Centers across the country - We have your back