Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision
Standard
Dynamic Load Rating
11802 lbf
Bearing Type
Radial
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Pressed Steel
Enclosure
Double Sealed
Precision Level
Standard (ABEC 1)
I.D.
60 mm
Seal Material
Rubber
Corner Radius [Min]
1.5 mm
Limiting Speed - Oil
N/A
icNumber
7695965
O.D.
110 mm
Rows of Balls
Single
Inch/Metric
Metric Bore
Radial Internal Clearance
Normal
Outer Ring Width
22 mm
Ball Material
Steel
Static Load Rating [Max]
8093 lbf
Seal Type
Non-Contact Seals
Material
Steel
Cage Type
Metal
Snap Ring
No Snap Ring
Contact Angle
0°
O.D. Type
Straight
Bore Type
Round Bore
Preload Level
None
Capacity
Standard Capacity
Locking Device
No Locking Device
Limiting Speed - Grease
5600 rpm
Weight
1.709 LB
EAN or UPC
29176015212
We're here for you
with Service Centers across the country - We have your back