Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Inch/Metric
Metric Bore
Snap Ring
No Snap Ring
Cage Material
Pressed Steel
Dynamic Load Rating
11802 lbf
Outer Ring Width
22 mm
Contact Angle
0°
Static Load Rating [Max]
8093 lbf
Limiting Speed - Grease
5600 rpm
Rows of Balls
Single
Capacity
Standard Capacity
Seal Material
Rubber
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
icNumber
7697105
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Ball Material
Steel
O.D. Type
Straight
Preload Level
None
Cage Type
Metal
Material
Steel
Corner Radius [Min]
1.5 mm
Enclosure
Single Seal
Limiting Speed - Oil
7100 rpm
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
I.D.
60 mm
O.D.
110 mm
Precision
Standard
Locking Device
No Locking Device
Weight
1.764 LB
EAN or UPC
29176034749
We're here for you
with Service Centers across the country - We have your back