Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D. Type
Straight
Preload Level
None
Dynamic Load Rating
12,393.00 lbf
Seal Material
None
Material
Steel
Precision Level
Standard (ABEC 1)
Outer Ring Width
22 mm
Locking Device
No Locking Device
icNumber
7696079
Radial Internal Clearance
C3
Bore Type
Round Bore
Inner Ring Width
22 mm
Enclosure
Open
Precision
Standard
Snap Ring
No Snap Ring
Rows of Balls
Single
Bearing Type
Radial
Cage Type
Metal
Ball Material
Steel
Limiting Speed - Oil
7100 rpm
I.D.
60 mm
Static Load Rating [Max]
8,130.00 lbf
Limiting Speed - Grease
5600 rpm
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D.
110.0000 mm
Seal Type
Unsealed
Width
22 mm
Cage Material
Pressed Steel
No. in Set
Single Bearing
Inch/Metric
Metric Bore
Lubricant
Mul-Temp SRL
Capacity
Standard Capacity
Contact Angle
0°
Corner Radius [Min]
1.50 mm
Weight
1.698 LB
EAN or UPC
29176015199
We're here for you
with Service Centers across the country - We have your back