Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Radial Internal Clearance Specification
Normal Clearance
icNumber
7698017
Bearing Type
Radial
Radial Internal Clearance
Normal
Preload Level
None
Cage Type
Metal
Enclosure
Double Shielded
Inch/Metric
Metric Bore
Bore Type
Round Bore
I.D.
55 mm
Rows of Balls
Single
O.D. Type
Straight
Contact Angle
0°
Limiting Speed - Grease
6300 rpm
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Static Load Rating [Max]
6587 lbf
Seal Material
Metal
O.D.
100 mm
Capacity
Standard Capacity
Material
Steel
Outer Ring Width
21 mm
Dynamic Load Rating
9779 lbf
Corner Radius [Min]
1.5 mm
Ball Material
Steel
Seal Type
Non-Contact Seals
Precision Level
Standard (ABEC 1)
Cage Material
Pressed Steel
Limiting Speed - Oil
N/A
Precision
Standard
Weight
1.349 LB
EAN or UPC
29176015168
We're here for you
with Service Centers across the country - We have your back