Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Static Load Rating [Max]
6587 lbf
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Outer Ring Width
21 mm
Locking Device
No Locking Device
icNumber
7695914
I.D.
55 mm
Corner Radius [Min]
1.5 mm
Contact Angle
0°
Seal Material
Rubber
Ball Material
Steel
Preload Level
None
Inch/Metric
Metric Bore
Material
Steel
Enclosure
Double Sealed
Cage Type
Metal
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
Limiting Speed - Oil
N/A
Radial Internal Clearance Specification
Normal Clearance
Dynamic Load Rating
9779 lbf
Precision
Standard
Cage Material
Pressed Steel
Capacity
Standard Capacity
Snap Ring
No Snap Ring
Rows of Balls
Single
O.D.
100 mm
O.D. Type
Straight
Bore Type
Round Bore
Limiting Speed - Grease
6300 rpm
Weight
1.389 LB
EAN or UPC
29176015120
We're here for you
with Service Centers across the country - We have your back