Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Snap Ring
With Snap Ring
Cage Material
Pressed Steel
Limiting Speed - Grease
7100 rpm
Bore Type
Round Bore
Radial Internal Clearance
Normal
Material
Steel
Seal Material
Metal
Cage Type
Metal
Outer Ring Width
20 mm
Precision
Standard
Contact Angle
0°
I.D.
50 mm
Ball Material
Steel
Capacity
Standard Capacity
O.D.
90 mm
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Straight w/ Snap Ring
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
5216 lbf
Enclosure
Double Shielded
Limiting Speed - Oil
N/A
icNumber
7697157
Dynamic Load Rating
7868 lbf
Locking Device
No Locking Device
Rows of Balls
Single
Bearing Type
Radial
Inch/Metric
Metric Bore
Corner Radius [Min]
1.1 mm
Seal Type
Non-Contact Seals
Preload Level
None
Weight
1.025 LB
EAN or UPC
29176064494
We're here for you
with Service Centers across the country - We have your back