Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
Locking Device
No Locking Device
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
7100 rpm
Static Load Rating [Max]
5220 lbf
Cage Type
Metal
Bore Type
Round Bore
Radial Internal Clearance Specification
Greater Than Normal Clearance
Preload Level
None
Inch/Metric
Metric Bore
Radial Internal Clearance
C3
Material
Steel
Cage Material
Pressed Steel
No. in Set
Single Bearing
Contact Angle
0°
Lubricant
Mul-Temp SRL
Inner Ring Width
20 mm
O.D. Type
Straight
Seal Material
Rubber
Limiting Speed - Oil
N/A
Seal Type
Non-Contact Seals
O.D.
90 mm
Dynamic Load Rating
8262 lbf
icNumber
7695879
Precision
Standard
Ball Material
Steel
Enclosure
Double Sealed
Outer Ring Width
20 mm
Snap Ring
No Snap Ring
Corner Radius [Min]
1.1 mm
I.D.
50 mm
Capacity
Standard Capacity
Rows of Balls
Single
Weight
1.021 LB
EAN or UPC
29176015038
We're here for you
with Service Centers across the country - We have your back