Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
icNumber
7695879
Dynamic Load Rating
7868 lbf
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
I.D.
50 mm
Material
Steel
Bearing Type
Radial
Ball Material
Steel
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Seal Material
Rubber
Seal Type
Non-Contact Seals
O.D.
90 mm
Limiting Speed - Grease
7100 rpm
Radial Internal Clearance Specification
Normal Clearance
Precision
Standard
Cage Material
Pressed Steel
Enclosure
Double Sealed
Outer Ring Width
20 mm
Static Load Rating [Max]
5216 lbf
Radial Internal Clearance
Normal
Inch/Metric
Metric Bore
Rows of Balls
Single
Preload Level
None
Capacity
Standard Capacity
Corner Radius [Min]
1.1 mm
Cage Type
Metal
Limiting Speed - Oil
N/A
O.D. Type
Straight
Contact Angle
0°
Weight
1.025 LB
EAN or UPC
29176015021
We're here for you
with Service Centers across the country - We have your back