Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Width
20 mm
Bearing Type
Radial
Cage Type
Metal
Dynamic Load Rating
8,262.00 lbf
Radial Internal Clearance
C3
I.D.
50 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D. Type
Straight
Cage Material
Pressed Steel
Enclosure
Open
Lubricant
Mul-Temp SRL
Snap Ring
No Snap Ring
Precision Level
Standard (ABEC 1)
Ball Material
Steel
Capacity
Standard Capacity
Inner Ring Width
20 mm
Contact Angle
0°
Limiting Speed - Oil
8500 rpm
O.D.
90.0000 mm
Limiting Speed - Grease
7100 rpm
Material
Steel
Inch/Metric
Metric Bore
Outer Ring Width
20 mm
Corner Radius [Min]
1.10 mm
Rows of Balls
Single
Preload Level
None
icNumber
7696077
Seal Material
None
Locking Device
No Locking Device
No. in Set
Single Bearing
Precision
Standard
Static Load Rating [Max]
5,220.00 lbf
Seal Type
Unsealed
Bore Type
Round Bore
Weight
1.021 LB
EAN or UPC
29176015014
We're here for you
with Service Centers across the country - We have your back