Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Material
Steel
Limiting Speed - Oil
N/A
Static Load Rating [Max]
4586 lbf
O.D. Type
Straight w/ Snap Ring
Precision Level
Standard (ABEC 1)
Ball Material
Steel
Precision
Standard
Enclosure
Double Shielded
Snap Ring
With Snap Ring
Locking Device
No Locking Device
icNumber
7698334
Seal Material
Metal
Preload Level
None
Limiting Speed - Grease
7500 rpm
I.D.
45 mm
Capacity
Standard Capacity
Cage Material
Pressed Steel
O.D.
85 mm
Bore Type
Round Bore
Outer Ring Width
19 mm
Dynamic Load Rating
6969 lbf
Radial Internal Clearance Specification
Normal Clearance
Contact Angle
0°
Cage Type
Metal
Inch/Metric
Metric Bore
Rows of Balls
Single
Corner Radius [Min]
1.1 mm
Seal Type
Non-Contact Seals
Bearing Type
Radial
Radial Internal Clearance
Normal
Weight
0.948 LB
EAN or UPC
29176034671
We're here for you
with Service Centers across the country - We have your back