Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
Radial Internal Clearance
Normal
Seal Type
Non-Contact Seals
Radial Internal Clearance Specification
Normal Clearance
I.D.
45 mm
O.D. Type
Straight
Contact Angle
0°
O.D.
85 mm
Inch/Metric
Metric Bore
Enclosure
Double Shielded
Cage Type
Metal
Seal Material
Metal
Bore Type
Round Bore
Corner Radius [Min]
1.1 mm
Precision
Standard
Locking Device
No Locking Device
icNumber
7698015
Precision Level
Standard (ABEC 1)
Dynamic Load Rating
6969 lbf
Limiting Speed - Grease
7500 rpm
Ball Material
Steel
Cage Material
Pressed Steel
Rows of Balls
Single
Outer Ring Width
19 mm
Material
Steel
Capacity
Standard Capacity
Limiting Speed - Oil
N/A
Bearing Type
Radial
Snap Ring
No Snap Ring
Preload Level
None
Static Load Rating [Max]
4586 lbf
Weight
0.992 LB
EAN or UPC
29176014987
We're here for you
with Service Centers across the country - We have your back