Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Transmissions
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Bore Type
Round Bore
Precision
Standard
Radial Internal Clearance Specification
Normal Clearance
Snap Ring
With Snap Ring
Cage Material
Pressed Steel
Ball Material
Steel
Cage Type
Metal
Static Load Rating [Max]
4586 lbf
icNumber
7698358
Seal Material
Rubber
Radial Internal Clearance
Normal
Bearing Type
Radial
O.D.
85 mm
Contact Angle
0°
Seal Type
Non-Contact Seals
I.D.
45 mm
Limiting Speed - Oil
N/A
O.D. Type
Straight w/ Snap Ring
Enclosure
Double Sealed
Outer Ring Width
19 mm
Locking Device
No Locking Device
Material
Steel
Dynamic Load Rating
6969 lbf
Corner Radius [Min]
1.1 mm
Capacity
Standard Capacity
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Rows of Balls
Single
Limiting Speed - Grease
7500 rpm
Preload Level
None
Weight
0.893 LB
EAN or UPC
29176090271
We're here for you
with Service Centers across the country - We have your back