Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision Level
Standard (ABEC 1)
Radial Internal Clearance Specification
Greater Than Normal Clearance
No. in Set
Single Bearing
Bearing Type
Radial
Lubricant
Mul-Temp SRL
Bore Type
Round Bore
Cage Type
Metal
Static Load Rating [Max]
4580 lbf
Snap Ring
No Snap Ring
Radial Internal Clearance
C3
Limiting Speed - Oil
N/A
icNumber
7695913
Cage Material
Pressed Steel
Ball Material
Steel
Limiting Speed - Grease
7500 rpm
Enclosure
Double Sealed
Contact Angle
0°
O.D.
85 mm
Rows of Balls
Single
Dynamic Load Rating
7436 lbf
Corner Radius [Min]
1.1 mm
Seal Type
Non-Contact Seals
Inner Ring Width
19 mm
I.D.
45 mm
Seal Material
Rubber
Locking Device
No Locking Device
Preload Level
None
Inch/Metric
Metric Bore
Outer Ring Width
19 mm
Capacity
Standard Capacity
O.D. Type
Straight
Precision
Standard
Material
Steel
Weight
0.893 LB
EAN or UPC
29176014956
We're here for you
with Service Centers across the country - We have your back