Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
0°
Preload Level
None
Seal Type
Non-Contact Seals
Corner Radius [Min]
1.1 mm
Outer Ring Width
19 mm
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
Limiting Speed - Grease
7500 rpm
Radial Internal Clearance
Normal
Precision Level
Standard (ABEC 1)
Enclosure
Double Sealed
Precision
Standard
Static Load Rating [Max]
4586 lbf
Inch/Metric
Metric Bore
Snap Ring
No Snap Ring
I.D.
45 mm
Material
Steel
Rows of Balls
Single
Capacity
Standard Capacity
Bore Type
Round Bore
O.D.
85 mm
Bearing Type
Radial
Cage Material
Pressed Steel
icNumber
7695913
Dynamic Load Rating
7081 lbf
Cage Type
Metal
Ball Material
Steel
Seal Material
Rubber
Limiting Speed - Oil
N/A
O.D. Type
Straight
Weight
0.617 LB
EAN or UPC
29176014949
We're here for you
with Service Centers across the country - We have your back