Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
Shaft must extend through bushing for proper installation
Seal Type
Non-Contact Seals
Radial Internal Clearance Specification
Normal Clearance
Inch/Metric
Metric Bore
Bearing Type
Radial
Preload Level
None
Dynamic Load Rating
6969 lbf
Corner Radius [Min]
1.1 mm
Radial Internal Clearance
Normal
Limiting Speed - Grease
7500 rpm
Static Load Rating [Max]
4586 lbf
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Material
Steel
Capacity
Standard Capacity
Seal Material
Rubber
Limiting Speed - Oil
9000 rpm
Precision
Standard
Cage Material
Pressed Steel
Rows of Balls
Single
Locking Device
No Locking Device
Snap Ring
No Snap Ring
Contact Angle
0°
Enclosure
Single Seal
Outer Ring Width
19 mm
icNumber
7696273
I.D.
45 mm
Ball Material
Steel
Cage Type
Metal
O.D.
85 mm
O.D. Type
Straight
Weight
0.895 LB
EAN or UPC
29176014925
We're here for you
with Service Centers across the country - We have your back