Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
Locking Device
No Locking Device
Precision Level
Standard (ABEC 1)
Material
Steel
Outer Ring Width
19 mm
Cage Material
Pressed Steel
Enclosure
Open
Radial Internal Clearance
Normal
Seal Type
Unsealed
Rows of Balls
Single
I.D.
45 mm
Seal Material
None
Corner Radius [Min]
1.1 mm
Bearing Type
Radial
icNumber
7696877
O.D.
85 mm
Limiting Speed - Grease
7500 rpm
Inch/Metric
Metric Bore
Limiting Speed - Oil
9000 rpm
Capacity
Standard Capacity
Dynamic Load Rating
7081 lbf
Cage Type
Metal
Preload Level
None
Ball Material
Steel
Static Load Rating [Max]
4586 lbf
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Straight w/ Snap Ring
Precision
Standard
Snap Ring
With Snap Ring
Bore Type
Round Bore
Contact Angle
0°
Weight
0.924 LB
EAN or UPC
29176034657
We're here for you
with Service Centers across the country - We have your back