Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Transmissions
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Type
Metal
Locking Device
No Locking Device
I.D.
40 mm
Ball Material
Steel
Outer Ring Width
18 mm
Seal Type
Non-Contact Seals
Material
Steel
Preload Level
None
Precision Level
Standard (ABEC 1)
Rows of Balls
Single
Bore Type
Round Bore
Contact Angle
0°
Snap Ring
No Snap Ring
O.D. Type
Straight
Capacity
Standard Capacity
Seal Material
Rubber
Limiting Speed - Oil
N/A
Radial Internal Clearance Specification
Normal Clearance
Static Load Rating [Max]
4002 lbf
Radial Internal Clearance
Normal
Enclosure
Double Sealed
Inch/Metric
Metric Bore
Dynamic Load Rating
6542 lbf
Bearing Type
Radial
Corner Radius [Min]
1.1 mm
Cage Material
Pressed Steel
O.D.
80 mm
Precision
Standard
icNumber
7695912
Limiting Speed - Grease
8500 rpm
Weight
0.807 LB
EAN or UPC
29176014802
We're here for you
with Service Centers across the country - We have your back