Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision
Standard
Rows of Balls
Single
Preload Level
None
Radial Internal Clearance
Normal
O.D. Type
Straight w/ Snap Ring
Ball Material
Steel
Outer Ring Width
18 mm
Radial Internal Clearance Specification
Normal Clearance
Precision Level
Standard (ABEC 1)
Contact Angle
0°
Dynamic Load Rating
6542 lbf
Snap Ring
With Snap Ring
Corner Radius [Min]
1.1 mm
Seal Type
Unsealed
Inch/Metric
Metric Bore
Capacity
Standard Capacity
Bearing Type
Radial
Bore Type
Round Bore
Enclosure
Open
icNumber
7699788
Cage Material
Pressed Steel
Cage Type
Metal
Limiting Speed - Grease
8500 rpm
Limiting Speed - Oil
10000 rpm
Static Load Rating [Max]
4002 lbf
Seal Material
None
Locking Device
No Locking Device
O.D.
80 mm
I.D.
40 mm
Material
Steel
Weight
0.82 LB
EAN or UPC
29176034633
We're here for you
with Service Centers across the country - We have your back