Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Material
Rubber
Outer Ring Width
17 mm
Rows of Balls
Single
Corner Radius [Min]
1.1 mm
O.D. Type
Straight
Enclosure
Double Sealed
Bore Type
Round Bore
icNumber
7695877
Limiting Speed - Grease
9500 rpm
I.D.
35 mm
Precision Level
Standard (ABEC 1)
Material
Steel
Preload Level
None
Seal Type
Non-Contact Seals
Static Load Rating [Max]
3440 lbf
Capacity
Standard Capacity
O.D.
72 mm
Precision
Standard
Contact Angle
0°
Inch/Metric
Metric Bore
Ball Material
Steel
Snap Ring
No Snap Ring
Radial Internal Clearance
Normal
Radial Internal Clearance Specification
Normal Clearance
Limiting Speed - Oil
N/A
Cage Material
Pressed Steel
Locking Device
No Locking Device
Bearing Type
Radial
Cage Type
Metal
Dynamic Load Rating
5778 lbf
Weight
0.635 LB
EAN or UPC
29176014666
We're here for you
with Service Centers across the country - We have your back