Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Inch/Metric
Metric Bore
I.D.
30 mm
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
Rows of Balls
Single
Contact Angle
0°
Cage Material
Pressed Steel
Cage Type
Metal
O.D. Type
Straight w/ Snap Ring
Capacity
Standard Capacity
O.D.
62 mm
Enclosure
Double Shielded
Seal Type
Non-Contact Seals
Precision
Standard
icNumber
7697153
Limiting Speed - Grease
11000 rpm
Bore Type
Round Bore
Bearing Type
Radial
Ball Material
Steel
Outer Ring Width
16 mm
Radial Internal Clearance
Normal
Corner Radius [Min]
1 mm
Static Load Rating [Max]
2540 lbf
Dynamic Load Rating
4384 lbf
Precision Level
Standard (ABEC 1)
Material
Steel
Preload Level
None
Seal Material
Metal
Snap Ring
With Snap Ring
Radial Internal Clearance Specification
Normal Clearance
Weight
0.441 LB
EAN or UPC
29176014581
We're here for you
with Service Centers across the country - We have your back