Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D.
62 mm
Outer Ring Width
16 mm
Dynamic Load Rating
4384 lbf
Bearing Type
Radial
Precision
Standard
Cage Material
Pressed Steel
Contact Angle
0°
Ball Material
Steel
Material
Steel
Capacity
Standard Capacity
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
2540 lbf
Radial Internal Clearance
Normal
Bore Type
Round Bore
Rows of Balls
Single
I.D.
30 mm
Inch/Metric
Metric Bore
Radial Internal Clearance Specification
Normal Clearance
Snap Ring
With Snap Ring
Enclosure
Double Sealed
Limiting Speed - Oil
N/A
Seal Type
Non-Contact Seals
Seal Material
Rubber
Preload Level
None
Cage Type
Metal
O.D. Type
Straight w/ Snap Ring
Corner Radius [Min]
1 mm
Locking Device
No Locking Device
Limiting Speed - Grease
11000 rpm
Weight
0.441 LB
EAN or UPC
29176014529
We're here for you
with Service Centers across the country - We have your back