Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Radial Internal Clearance
Normal
Ball Material
Steel
Outer Ring Width
16 mm
Rows of Balls
Single
Bearing Type
Radial
Cage Type
Metal
Precision
Standard
Seal Material
Rubber
Radial Internal Clearance Specification
Normal Clearance
Corner Radius [Min]
1 mm
Limiting Speed - Oil
N/A
I.D.
30 mm
Material
Steel
Dynamic Load Rating
4384 lbf
Seal Type
Non-Contact Seals
Inch/Metric
Metric Bore
Contact Angle
0°
Static Load Rating [Max]
2540 lbf
O.D. Type
Straight
Snap Ring
No Snap Ring
O.D.
62 mm
Preload Level
None
Limiting Speed - Grease
11000 rpm
icNumber
7695849
Enclosure
Double Sealed
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
Cage Material
Pressed Steel
Capacity
Standard Capacity
Locking Device
No Locking Device
Weight
0.441 LB
EAN or UPC
29176014505
We're here for you
with Service Centers across the country - We have your back