Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Preload Level
None
Enclosure
Open
Cage Type
Metal
Bore Type
Round Bore
Corner Radius [Min]
1.00 mm
Inner Ring Width
16 mm
Seal Material
None
icNumber
7695895
Radial Internal Clearance Specification
Greater Than Normal Clearance
Capacity
Standard Capacity
O.D.
62.0000 mm
Limiting Speed - Grease
11500 rpm
Cage Material
Pressed Steel
Lubricant
Mul-Temp SRL
I.D.
30 mm
Snap Ring
No Snap Ring
Locking Device
No Locking Device
O.D. Type
Straight
Material
Steel
Precision Level
Standard (ABEC 1)
Bearing Type
Radial
No. in Set
Single Bearing
Static Load Rating [Max]
2,540.00 lbf
Rows of Balls
Single
Precision
Standard
Contact Angle
0°
Dynamic Load Rating
4,384.00 lbf
Inch/Metric
Metric Bore
Outer Ring Width
16 mm
Seal Type
Unsealed
Ball Material
Steel
Radial Internal Clearance
C3
Width
16 mm
Limiting Speed - Oil
13000 rpm
Weight
0.43 LB
EAN or UPC
29176014451
We're here for you
with Service Centers across the country - We have your back