Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D.
52.0000 mm
Capacity
Standard Capacity
Enclosure
Double Shielded
Ball Material
Steel
Precision Level
Standard (ABEC 1)
Radial Internal Clearance
C3
I.D.
25 mm
Bore Type
Round Bore
Material
Steel
O.D. Type
Straight
Limiting Speed - Oil
15000 rpm
icNumber
7695868
Preload Level
None
Limiting Speed - Grease
13000 rpm
Seal Type
Non-Contact Seals
Precision
Standard
Bearing Type
Radial
Lubricant
Mul-Temp SRL
Radial Internal Clearance Specification
Greater Than Normal Clearance
Contact Angle
0°
Snap Ring
No Snap Ring
Rows of Balls
Single
Corner Radius [Min]
1.00 mm
Dynamic Load Rating
3,147.00 lbf
Inner Ring Width
15 mm
Cage Type
Metal
Outer Ring Width
15 mm
Locking Device
No Locking Device
Inch/Metric
Metric Bore
Seal Material
Metal
Static Load Rating [Max]
1,770.00 lbf
Cage Material
Pressed Steel
No. in Set
Single Bearing
Width
15 mm
Weight
0.282 LB
EAN or UPC
29176014413
We're here for you
with Service Centers across the country - We have your back