Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision
Standard
Bearing Type
Radial
Limiting Speed - Grease
13000 rpm
Cage Type
Metal
Contact Angle
0°
Capacity
Standard Capacity
Dynamic Load Rating
3147 lbf
Material
Steel
Snap Ring
With Snap Ring
O.D. Type
Straight w/ Snap Ring
I.D.
25 mm
Seal Material
Metal
Static Load Rating [Max]
1765 lbf
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
Limiting Speed - Oil
15000 rpm
Preload Level
None
Inch/Metric
Metric Bore
icNumber
7697724
Radial Internal Clearance
Normal
Seal Type
Non-Contact Seals
Corner Radius [Min]
1 mm
Enclosure
Single Shield
Rows of Balls
Single
Cage Material
Pressed Steel
Ball Material
Steel
Radial Internal Clearance Specification
Normal Clearance
Bore Type
Round Bore
O.D.
52 mm
Outer Ring Width
15 mm
Weight
0.282 LB
EAN or UPC
29176034619
We're here for you
with Service Centers across the country - We have your back