Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #100757774
each
Single Row Radial Bearing
25 mm ID x 52 mm OD x 15 mm Wide
Double Sealed, Non-Contact
With Snap Ring
Normal Clearance
description
Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
0°
Seal Type
Non-Contact Seals
Precision
Standard
Locking Device
No Locking Device
Cage Type
Metal
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Precision Level
Standard (ABEC 1)
Ball Material
Steel
Snap Ring
With Snap Ring
Bore Type
Round Bore
O.D. Type
Straight w/ Snap Ring
I.D.
25 mm
Inch/Metric
Metric Bore
Limiting Speed - Grease
13000 rpm
Static Load Rating [Max]
1765 lbf
Outer Ring Width
15 mm
Cage Material
Pressed Steel
O.D.
52 mm
Seal Material
Rubber
Bearing Type
Radial
Dynamic Load Rating
3147 lbf
Limiting Speed - Oil
N/A
Corner Radius [Min]
1 mm
Capacity
Standard Capacity
Enclosure
Double Sealed
Rows of Balls
Single
Preload Level
None
Radial Internal Clearance
Normal
Weight
0.273 LB
EAN or UPC
29176014376
We're here for you
with Service Centers across the country - We have your back