Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Transmissions
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
Power hand tools
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Preload Level
None
Cage Type
Metal
icNumber
7695910
I.D.
25 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Inner Ring Width
15 mm
Seal Type
Contact Seals
Radial Internal Clearance
C3
Precision Level
Standard (ABEC 1)
Seal Material
Buna-N
Dynamic Load Rating
3,147.00 lbf
Rows of Balls
Single
O.D.
52.0000 mm
Bore Type
Round Bore
No. in Set
Single Bearing
Precision
Standard
Limiting Speed - Oil
15000 rpm
Enclosure
Double Sealed
O.D. Type
Straight
Cage Material
Pressed Steel
Lubricant
Mul-Temp SRL
Locking Device
No Locking Device
Limiting Speed - Grease
9000 rpm
Width
15 mm
Static Load Rating [Max]
1,770.00 lbf
Snap Ring
No Snap Ring
Contact Angle
0°
Corner Radius [Min]
1.00 mm
Material
Steel
Bearing Type
Radial
Capacity
Standard Capacity
Ball Material
Steel
Outer Ring Width
15 mm
Inch/Metric
Metric Bore
Weight
0.282 LB
EAN or UPC
29176064210
We're here for you
with Service Centers across the country - We have your back