Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Bearing Type
Radial
Radial Internal Clearance
Normal
icNumber
7695952
Static Load Rating [Max]
1484 lbf
Cage Type
Metal
Inch/Metric
Metric Bore
Enclosure
Double Shielded
Corner Radius [Min]
1 mm
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
14 mm
Ball Material
Steel
Precision
Standard
Bore Type
Round Bore
Seal Material
Metal
Locking Device
No Locking Device
Seal Type
Non-Contact Seals
Dynamic Load Rating
2878 lbf
Precision Level
Standard (ABEC 1)
I.D.
20 mm
Snap Ring
No Snap Ring
Rows of Balls
Single
Capacity
Standard Capacity
Limiting Speed - Oil
N/A
Preload Level
None
O.D. Type
Straight
Contact Angle
0°
O.D.
47 mm
Limiting Speed - Grease
15000 rpm
Material
Steel
Cage Material
Pressed Steel
Weight
0.231 LB
EAN or UPC
29176014291
We're here for you
with Service Centers across the country - We have your back