Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Lubricant
Mul-Temp SRL
O.D. Type
Straight
Preload Level
None
Outer Ring Width
14 mm
Rows of Balls
Single
I.D.
20 mm
Inch/Metric
Metric Bore
Inner Ring Width
14 mm
No. in Set
Single Bearing
Limiting Speed - Grease
15000 rpm
Radial Internal Clearance
C3
Seal Material
Rubber
Capacity
Standard Capacity
Cage Type
Metal
Static Load Rating [Max]
1480 lbf
O.D.
47 mm
Ball Material
Steel
Radial Internal Clearance Specification
Greater Than Normal Clearance
Contact Angle
0°
Corner Radius [Min]
1 mm
Bore Type
Round Bore
Precision
Standard
icNumber
7695848
Bearing Type
Radial
Material
Steel
Enclosure
Double Sealed
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Dynamic Load Rating
2878 lbf
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Cage Material
Pressed Steel
Limiting Speed - Oil
N/A
Weight
0.229 LB
EAN or UPC
29176014260
We're here for you
with Service Centers across the country - We have your back