Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Inch/Metric
Metric Bore
Dynamic Load Rating
2878 lbf
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
Outer Ring Width
14 mm
Seal Material
Rubber
Bore Type
Round Bore
Cage Material
Pressed Steel
Snap Ring
No Snap Ring
Limiting Speed - Oil
N/A
Material
Steel
Enclosure
Double Sealed
icNumber
7695848
Rows of Balls
Single
Limiting Speed - Grease
15000 rpm
Cage Type
Metal
O.D.
47 mm
Corner Radius [Min]
1 mm
Static Load Rating [Max]
1484 lbf
Radial Internal Clearance Specification
Normal Clearance
Ball Material
Steel
Contact Angle
0°
O.D. Type
Straight
Locking Device
No Locking Device
I.D.
20 mm
Precision Level
Standard (ABEC 1)
Precision
Standard
Preload Level
None
Capacity
Standard Capacity
Bearing Type
Radial
Weight
0.229 LB
EAN or UPC
29176014253
We're here for you
with Service Centers across the country - We have your back