Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Material
Steel
Bearing Type
Radial
Contact Angle
0°
Snap Ring
With Snap Ring
Enclosure
Open
Inch/Metric
Metric Bore
Outer Ring Width
14 mm
Seal Material
None
Limiting Speed - Grease
15000 rpm
Static Load Rating [Max]
1484 lbf
Preload Level
None
I.D.
20 mm
O.D.
47 mm
Bore Type
Round Bore
Capacity
Standard Capacity
Corner Radius [Min]
1 mm
Radial Internal Clearance
Normal
Seal Type
Unsealed
Precision Level
Standard (ABEC 1)
Limiting Speed - Oil
18000 rpm
Cage Type
Metal
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Pressed Steel
Rows of Balls
Single
Ball Material
Steel
Dynamic Load Rating
2878 lbf
Locking Device
No Locking Device
icNumber
7696433
O.D. Type
Straight w/ Snap Ring
Precision
Standard
Weight
0.226 LB
EAN or UPC
29176034596
We're here for you
with Service Centers across the country - We have your back